Hammer, chisels etc. i.TCS inlay TCS 102-108/10959/10961/16 16pcs

Article no.: 96830609
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830609
EAN / GTIN 4018754162574
Manufacturer number 96830609
L-Number L60010 4254

Description

Description:

  • 530 x 350 x 45 mm
Content 16-part:
  • 1 flat chisel No. 102: L.200 mm
  • 1 cross chisel no. 103: L.150 mm
  • 1 grit size 105:120 x 10 mm
  • 5 pin driver No. 108:150 x 3; 150 x 8; 150 x 5; 150 x 6; 150 x 4 mm
  • 1 soft hammer No. 10959:D.40 mm
  • 1 locksmith hammer No. 10961:500 g.
  • 1 caliper brush No. 12373: L.230 mm
  • 1 No. 12600 :500 g magnetic lifter
  • 1 Sealing scraper No. 12718: L.265 mm
  • 1 tape measure no. 12935/3: L.3 m.
  • 1 Tire mounting lever No. 39Passenger cars: L.400 mm
  • 1 Gripping pliers No. 65642250: L.250 mm

Feature:

  • Number of tools: 16
  • Drawer division: 3/3
  • Height mm (h): 45 mm
  • Length [mm): 350 mm
  • Weight: 3715 g
  • Width mm (b): 530 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart