Set of pliers i.TCS inlay 4pcs

Article no.: 96830608
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830608
EAN / GTIN 4018754162567
Manufacturer number 96830608
L-Number L60010 3377

Description

Description:

  • 175 x 350 x 30 mm
Content 4-part:
  • 1 circlip pliers for inner rings No. 6543: J2; L.180 mm
  • 1 circlip pliers for inner rings No. 6544: J21; L.170 mm
  • 1 circlip pliers for outer rings No. 6545: A2; L.180 mm
  • 1 circlip pliers for outer rings No. 6545: A21; L.170 mm

Feature:

  • Number of tools: 4
  • Drawer division: 1/3
  • Height mm (h): 30 mm
  • Length [mm): 350 mm
  • Weight: 626 g
  • Width mm (b): 175 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart