Tools i.TCS inlay TCS 456/31/8 39pcs

Article no.: 96830602
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830602
EAN / GTIN 4018754162505
Manufacturer number 96830602
L-Number L60010 3988

Description

Description:

  • 350 x 350 x 32 mm
Content 39-part:
  • 16 sockets 3/8″ No. 456:7; 11; 9; 10; 8; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22 mm
  • 4 sockets 3/8″ No. 46:10; 11; 12; 13 mm
  • 7 articulated socket inserts 3/8″ No. 47:10; 14; 12; 13; 11; 15; 16 mm
  • 1 INHEX insert 3/8″ No. 1049:9 mm
  • 3 screwdriver inserts 3/8″ No. 49X:M6; M8; M10
  • 3 extensions 3/8″ No. 427:L.76; 125; 240 mm
  • 1 universal joint 3/8″ No. 428:L.46 mm
  • 1 Reducer No. 431:1/4″ external square 3/8″ internal square
  • 1 Enlargement piece No. 432:1/2″ external square 3/8″ internal square
  • 1 ratchet 3/8″ No. 435:L.193 mm
  • 1 QuickRelease 3/8″ fine-toothed ratchet No. 452QR: L.300 mm

Feature:

  • Number of tools: 39
  • Drawer division: 2/3
  • Height mm (h): 32 mm
  • Length [mm): 350 mm
  • Weight: 2701 g
  • Width mm (b): 350 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart