Tools i.TCS inlay TCS 40/35/9 44pcs

Article no.: 96830601
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830601
EAN / GTIN 4018754162499
Manufacturer number 96830601
L-Number L60010 3293

Description

Description:

  • 175 x 350 x 40 mm
  • 44 pieces
11 sockets 1/4″ No. 40:5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13; 14 mm
  • 12 sockets 1/4″ No. 40L:4; 6; 5; 5.5; 4.5; 7; 8; 9; 10; 11; 12; 13 mm
  • 3 screwdriver inserts slotted, 1/4″ No. 41K:0.6 x 3.5; 1.0 x 5.5; 1.2 x 8 mm
  • 5 INHEX inserts 1/4″ No. 44K: 3; 4; 5; 6; 8 mm
  • 4 Phillips screwdriver inserts, 1/4″ No. 44P: PH1; PH2; PH3; PH4
  • 1 Push-in handle 1/4″ No. 400:L.150 mm
  • 1 cross handle 1/4″ No. 404:L.116 mm
  • 3 extensions 1/4″ No. 405:L.54; 100; 150 mm
  • 1 universal joint 1/4″ No. 407: L.38 mm
  • 1 Enlargement piece No. 409:3/8″ external square, 1/4″ internal square
  • 1 bit holder 1/4″ No. 412:L.25 mm
  • 1 ratchet 1/4″ No. 415:L.117 mm
  • Feature:

    • Number of tools: 44
    • Drawer division: 1/3
    • Height mm (h): 40 mm
    • Length [mm): 350 mm
    • Weight: 1045 g
    • Width mm (b): 175 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart