TORX-Tools i.TCS inlay TCS TX/57 MF N 57pcs

Article no.: 96830450
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830450
EAN / GTIN 4018754186105
Manufacturer number 96830450
L-Number L60010 3605

Description

Description:

  • 350 x 350 x 75 mm
Content 55-part:
  • 4 double-ring spanner no. 21TX:E6 x E8; E10 x E12; E14 x E18; E20 x E24
  • 5 SOCKET INSERTS 1/4″ NO. 40TX: E4; E5; E6; E7; E8
  • 1 bit holder 1/4″ No. 412:L.25 mm
  • 1-bit fine-toothed ratchet 1/4″ No. 415SGB N: L.117 mm
  • 3 socket inserts 3/8″ No. 45TX: E10; E12; E14
  • 2 screwdriver inserts 3/8″ No. 49TX: T40; T45
  • 1 bit holder 3/8″ No. 442: L.32 mm
  • 4 SOCKET SOCKETS TORX, 1/2″ NO. 50TX: E16; E18; E20; E24
  • 3 TORX screwdriver inserts, 1/2″ No. 54TX: T50; T55; T60
  • 5 BITS TORX NO. 1410-1427:T6; T7; T8; T9; T25
  • 6 BITS TORX NO. 1440-1446:T10; T15; T20; T25; T30;
  • 10 TORX NO. 4650 SCREWDRIVER :T6; T7; T8; T9; T10; T15; T20; T25; T27; T30
  • 9 TORX NO. 10766/9 ANGLE SCREWDRIVER :T8; T9; T10; T15; T20; T25; T27; T30; T40

Feature:

  • Number of tools: 57
  • Drawer division: 2/3
  • Height mm (h): 60 mm
  • Length [mm): 350 mm
  • Weight: 2060 g
  • Width mm (b): 350 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart