3/8″ Socket wrench set TCS 3/8 ZOLL 456/16/4 MF QR 20pcs

Article no.: 96830371
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830371
EAN / GTIN 4018754291816
Manufacturer number 96830371

Description

Description:

  • 175 x 350 x 45 mm
Content 20-part:
  • 16 sockets 3/8″ No. 456:7; 11; 9; 10; 8; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22 mm
  • 2 QuickRelease Extensions 3/8″ No. 427QR:L.160; 240 mm
  • 1 QuickRelease universal joint 3/8″ No. 428QR:L.46 mm
  • 1 QuickRelease fine toothed ratchet 3/8″ No. 435QR N:L.193 mm

Feature:

  • Number of tools: 20
  • External square drive (inch): 3/8″
  • Height mm (h): 45 mm
  • Length [mm): 342 mm
  • Weight: 1123 g
  • Width mm (b): 173 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart