3/8″ Socket spanner set TCS 456/16/6 QR 21pcs

Article no.: 96830367
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830367
EAN / GTIN 4018754291793
Manufacturer number 96830367
L-Number L60010 6899

Description

Description:

  • 175 x 350 x 45 mm
Content 22-part:
  • 16 sockets 3/8″ No. 456: 7; 11; 9; 10; 8; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22 mm
  • 1 QuickRelease cross handle 3/8″ No. 425QR:L.165 mm
  • 3 QuickRelease Extensions 3/8″ No. 427QR:L.76; 160; 240 mm
  • 1 QuickRelease universal joint 3/8″ No. 428QR: L.46 mm
  • 1 QuickRelease fine-toothed ratchet 3/8″ No. 435QR N: L.193 mm

Feature:

  • Number of tools: 21
  • External square drive (inch): 3/8″
  • Height mm (h): 40 mm
  • Length [mm): 345 mm
  • Weight: 1465 g
  • Width mm (b): 175 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart