Tool set TCS 40/35/9QR 44pcs

Article no.: 96830366
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version mit Werkzeugsortiment
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 96830366
    EAN / GTIN 4018754291786
    Manufacturer number 96830366
    L-Number L60010 6751

    Description

    Description:

    • 175 x 350 x 40 mm
    Content 44-part:
    • 11 sockets 1/4″ No. 40:5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13; 14 mm
    • 12 sockets 1/4″ No. 40L: 4; 6; 5; 5.5; 4.5; 7; 8; 9; 10; 11; 12; 13 mm
    • 3 screwdriver inserts slotted, 1/4″ No. 41K:1/4″ internal square, slotted 0.6 x 3.5; 1.0 x 5.5; 1.2 x 8 mm
    • 5 INHEX inserts 1/4″ No. 44K: 3; 4; 5; 6; 8 mm
    • 4 Phillips screwdriver inserts, 1/4″ No. 44P: PH1; PH2; PH3; PH4
    • 1 QuickRelease push-in handle 1/4″ No. 400QR:L.150 mm
    • 1 QuickRelease cross handle 1/4″ No. 404QR:L.116 mm
    • 3 QuickRelease extensions 1/4″ No. 405QR:L.54; 100: 150 mm
    • 1 QuickRelease universal joint 1/4″ No. 407QR:L.38 mm
    • 1 Enlargement piece No. 409:3/8″ external square 1/4″ internal square
    • 1 bit holder 1/4″ No. 412: L.25 mm
    • 1 QuickRelease fine toothed ratchet 1/4″ No. 415QR N:L.117 mm

    Feature:

    • Number of tools: 44
    • Drawer division: 1/3
    • Height mm (h): 40 mm
    • Length [mm): 350 mm
    • Weight: 1045 g
    • Width mm (b): 175 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart