Tool set TCS 1/4″ + 10760CV QR 27pcs

Article no.: 96830364
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830364
EAN / GTIN 4018754291762
Manufacturer number 96830364

Description

Description:

  • 175 x 350 x 43 mm
Content 27-part:
  • 10 sockets 1/4″ No. 40:5.5; 9; 7; 8; 6; 10; 11; 12; 13; 14 mm
  • 1 QuickRelease push-in handle 1/4″ No. 400QR:L.150 mm
  • 1 QuickRelease cross handle 1/4″ No. 404QR:L.116 mm
  • 2 QuickRelease Extensions 1/4″ No. 405QR:L.54; 150 mm
  • 1 QuickRelease universal joint 1/4″ No. 407QR:1/4″ outer square 38 mm
  • 1 bit holder 1/4″ No. 412:L.25 mm
  • 1 QuickRelease fine tooth ratchet 1/4″ No. 415QR N:1/4″ outer square
  • 10 angle screwdriver No. 10760 CV:1.5; 4; 2.5; 3; 2; 5; 6; 8; 10; 12 mm

Feature:

  • Number of tools: 27
  • Drawer division: 1/3
  • Height mm (h): 37 mm
  • Length [mm): 350 mm
  • Weight: 987 g
  • Width mm (b): 175 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart