Tool set TCS 1/2″ - 512/9QR 9pcs

Article no.: 96830363
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version mit Werkzeugsortiment
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 96830363
    EAN / GTIN 4018754291755
    Manufacturer number 96830363
    L-Number L60010 7091

    Description

    Description:

    • 175 x 350 x 40 mm
    Content 9-part:
    • 1 QuickRelease cross handle No. 506QR:L.300 mm
    • 4 QuickRelease Extensions 1/2″ No. 509QR:L.52; 130; 255 (2x)mm
    • 1 QuickRelease universal joint No. 510QR:L.80 mm
    • 1 QuickRelease fine toothed ratchet 1/2″ No. 512QR N:L.265.5 mm
    • 1 Reducer No. 513:3/8″ external square 1/2″ internal square
    • 1 Enlargement piece No. 514:3/4″ external square 1/2″ internal square

    Feature:

    • Number of tools: 9
    • Drawer division: 1/3
    • Height mm (h): 40 mm
    • Length [mm): 350 mm
    • Weight: 2364 g
    • Width mm (b): 175 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart