Hammer, chisels etc. i.TCS inlay No. TCS 102-108/10961/10 10pcs

Article no.: 96830361
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830361
EAN / GTIN 4018754175321
Manufacturer number 96830361
L-Number L60010 3493

Description

Description:

TCS insert with 10-piece tool range, consisting of:
  • 1 flat chisel no.102/200 cutting-B.24mm L.200mm
  • 1 grains octagonal no.105 D.10mm, L.120mm
  • 1 pin driver no.108/115 D.2mm
  • 4 pin driver no.108/150 D.3, 4, 5, 6mm
  • 1 pin driver no.108/175 D.4mm
  • 1 pin driver no.108/200 D.8mm
  • 1 locksmith hammer No.10961 500g with ash handle
  • Dimensions of insert: 175 x 350 x 40 mm

Feature:

  • Number of tools: 10
  • Weight: 1569 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart