Tools i.TCS inlay TCS 456/16/4MF 20pcs

Article no.: 96830357
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 96830357
    EAN / GTIN 4018754175284
    Manufacturer number 96830357
    L-Number L60010 3236

    Description

    Description:

    • 175 x 350 x 45 mm
    Content 20-part:
    • 16 socket inserts 3/8″ No. 456: 3/8″ internal square 7; 11; 9; 10; 8; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22 mm
    • 2 extensions 3/8″ No. 427: L.125; 240 mm
    • 1 universal joint 3/8″ No. 428: L.46 mm
    • 1 ratchet 3/8″ No. 435: L.193 mm

    Feature:

    • Number of tools: 20
    • Drawer division: 1/3
    • Height mm (h): 45 mm
    • Length [mm): 350 mm
    • Weight: 1123 g
    • Width mm (b): 175 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart