Double ended ring spanners i.TCS inlay TCS 20/8, 6x7–19x22 mm MF 8pcs

Article no.: 96830356
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830356
EAN / GTIN 4018754175277
Manufacturer number 96830356
L-Number L60010 3196

Description

Description:

  • 175 x 350 x 45 mm
  • 8 pieces

Feature:

  • Number of tools: 8
  • Range: 6x7 - 19x22
  • Content: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 21; 19 x 22 mm
  • Weight: 1323 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart