Tools i.TCS inlay TCS 50/52/30/6MF 36pcs

Article no.: 96830354
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830354
EAN / GTIN 4018754175253
Manufacturer number 96830354
L-Number L60010 4000

Description

Description:

  • 350 x 350 x 70 mm
Content 36-part:
  • 11 sockets 1/2″ No. 50:10; 14; 12; 13; 11; 15; 16; 17; 18; 19; 30 mm
  • 13 sockets 1/2″ No. 52:12; 19; 17; 18; 13; 20; 21; 22; 24; 27; 30; 32; 34 mm
  • 6 INHEX inserts No. 54:5; 6; 7; 8; 10; 12 mm
  • 1 cross handle 1/2″ No. 506:L.300 mm
  • 2 extensions 1/2″ No. 509:L.130; 255 mm
  • 1 universal joint 1/2″ No. 510:L.71 mm
  • 1 ratchet 1/2″ No. 512:L.265.5 mm
  • 1 Reducer No. 513:3/8″ external square 1/2″ internal square

Feature:

  • Number of tools: 36
  • Drawer division: 2/3
  • Height mm (h): 70 mm
  • Length [mm): 350 mm
  • Weight: 4604 g
  • Width mm (b): 350 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart