TCS inlay TCS 12 821/8 8pcs

Article no.: 96830275
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96830275
EAN / GTIN 4018754335695
Manufacturer number 96830275
L-Number L60010 7558

Description

Description:

Contents, 8-part:
  • 1 flat-blade screwdriver No. 4620: 1.0 x 5.5 x 125 mm
  • 4 Phillips screwdriver No. 4640: PZ0; PZ1; PZ2; PZ3
  • 2 Phillips screwdriver No. 4734: PH1; PH2
  • 1 Voltage tester No. 10554

Feature:

  • Number of tools: 8
  • Drawer division: 1/3
  • Height mm (h): 40 mm
  • Length [mm): 365 mm
  • Width mm (b): 180 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart