TCS inlay TCS 9 821/28 28pcs

Article no.: 96830272
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96830272
EAN / GTIN 4018754335633
Manufacturer number 96830272
L-Number L60010 8120

Description

Description:

Contents, 28-part:
  • 13 open-ended spanner no. 14: 6; 8; 10; 13; 14; 17; 19; 21; 22; 24; 27; 30; 32 mm
  • 15 double open-ended spanner no. 12: 3.2; 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm

Feature:

  • Number of tools: 28
  • Drawer division: 3/3
  • Height mm (h): 70 mm
  • Length [mm): 540 mm
  • Width mm (b): 355 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart