TCS inlay TCS 8 821/21 21pcs

Article no.: 96830271
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96830271
EAN / GTIN 4018754335626
Manufacturer number 96830271
L-Number L60010 7467

Description

Description:

Contents, 21-part:
  • 1 screwdriver set No. 900/6 T: 6-piece
  • 1 key file set No. 12800: 6-piece
  • 1 Flat file no. 12036: 260 mm
  • 1 Sealing scraper No. 12718
    • 1 Universal knife No. 12965
      • 1 Wire brush No. 12377
        • 1 Steel scale No. 13110
          • 1 Metal saw bow No. 12050
            • 1 Drawing needle No. 12322
              • 1 Wire shears No. 13148 1 Precision feeler gauges No.
                • 11095/20

Feature:

  • Number of tools: 21
  • Drawer division: 3/3
  • Height mm (h): 50 mm
  • Length [mm): 540 mm
  • Width mm (b): 350 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart