TCS inlay TCS 6 821/7 7pcs

Article no.: 96830269
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 96830269
    EAN / GTIN 4018754335602
    Manufacturer number 96830269
    L-Number L60010 7783

    Description

    Description:

    Contents, 7-part:
    • 1 Locksmith hammer No. 10961: 500 g.
    • 1 Soft hammer No. 10959: 35 mm
    • 1 flat chisel no. 102/175: 175 mm
    • 1 pin driver No. 108/150: 150 x 6 mm
    • 1 grit size 105/100: 100 x 10 mm
    • 1 pin driver No. 109/6: 3.4 mm
    • 1 Thru-driver No. 104/120: 120 x 4 mm

    Feature:

    • Number of tools: 7
    • Drawer division: 1/3
    • Height mm (h): 40 mm
    • Length [mm): 360 mm
    • Width mm (b): 180 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart