TCS inlay TCS 5 821/27 27pcs

Article no.: 96830268
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96830268
EAN / GTIN 4018754335596
Manufacturer number 96830268

Description

Description:

Contents, 27-part:
  • 1 electronic flat-blade screwdriver No. 4628: 0.4 x 2.5 x 60 mm
  • 2 flat-blade screwdriver No. 4620: 0.8 x 4 x 100; 1.6 x 10 x 200 mm
  • 3 Phillips screwdriver No. 4630: PH1; PH2; PH3
  • 1 Cable knife No. 12320
    • 1 Roll belt size No. 12935/3: 3 m.
    • 1 mini magnetic lifter No. 12600: 270 g.
    • 1 wooden link scale No. 13111: 2 m.
    • 1 set of TORX® No. 10771/8 ball head angle screwdrivers : 8-piece
    • 1 set of ball head angle screwdrivers with hexagon No. 10767/9: 9-piece

Feature:

  • Number of tools: 27
  • Drawer division: 2/3
  • Height mm (h): 40 mm
  • Length [mm): 360 mm
  • Width mm (b): 370 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart