TCS inlay TCS 4 821/22 22pcs

Article no.: 96830267
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96830267
EAN / GTIN 4018754335442
Manufacturer number 96830267
L-Number L60010 7782

Description

Description:

  • Content 22-piece:
    • 16 open-ended wrenches No. 13: 6; 7; 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm
    • 1 open-ended spanner, adjustable No. 4025
    • 5 flat ratchet open-ended spanner No. 17F: 8; 10; 13; 17; 19 mm

Feature:

  • Number of tools: 22
  • Drawer division: 2/3
  • Height mm (h): 40 mm
  • Length [mm): 370 mm
  • Width mm (b): 370 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart