TCS inlay TCS 3 821/4 4pcs

Article no.: 96830266
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96830266
EAN / GTIN 4018754335435
Manufacturer number 96830266
L-Number L60010 7846

Description

Description:

Contents, 4-part:
  • 1 Water pump pliers No. 6551: 240 mm
  • 1 side cutter No. 6602: 160 mm
  • 1 Snipe nose pliers No. 6529: 200 mm
  • 1 Combination pliers No. 6501: 180 mm

Feature:

  • Number of tools: 4
  • Drawer division: 1/3
  • Height mm (h): 40 mm
  • Length [mm): 370 mm
  • Width mm (b): 180 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart