TCS inlay TCS 2 821/59 59pcs

Article no.: 96830265
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96830265
EAN / GTIN 4018754335411
Manufacturer number 96830265
L-Number L60010 7878

Description

Description:

Contents, 59-part:
  • 2 bit ratchets No. 4008: 1/4″
  • 1 bit holder No. 4007: 1/4″
  • 1 3 56 bit-set No. 12065 2 : 1 75 25 bit holders , L.30mm: SL4;25;27mm (20x) , PH1;2;15 (40x) , PZ1;27;30;25 (15x) , T BO10;20;3;2;3;3;2 , INHEX 3;2;5mm , L.6mm: SL6 mm , PH2;25 , PZ1;40 , T20;3 , 4 pieces

Feature:

  • Number of tools: 59
  • Drawer division: 1/3
  • Height mm (h): 63 mm
  • Length [mm): 370 mm
  • Width mm (b): 185 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart