TCS inlay TCS 1 821/38 38pcs

Article no.: 96830264
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 96830264
    EAN / GTIN 4018754335428
    Manufacturer number 96830264
    L-Number L60010 7536

    Description

    Description:

    Contents, 38-part:
    • 11 hexagon sockets 1/4″ No. 40: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13; 14 mm
    • 17 hexagon sockets 1/2″ No. 52: 10; 14; 12; 13; 11; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
    • 2 QuickRelease extensions, 1/4″ No. 405QR: 54; 150 mm
    • 1 QuickRelease Ratchet No. 415QR N: 1/4″
    • 1-bit connector No. 3116
      • 2 QuickRelease extensions, 1/2″ No. 509QR: 130; 255 mm
      • 1 QuickRelease Ratchet No. 512QR N: 1/2″
      • 1 Transition part no. 410: 1/4 to 1/2″
      • 1 Transition part no. 513: 1/2 to 3/8″
      • 1 bit holder No. 412: 1/4″

    Feature:

    • Number of tools: 38
    • Drawer division: 2/3
    • Height mm (h): 55 mm
    • Length [mm): 355 mm
    • Width mm (b): 369 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart