Tool assortment TCS 2 820/2 33pcs

Article no.: 96830245
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 96830245
EAN / GTIN 4018754335688
Manufacturer number 96830245
L-Number L60010 8157

Description

Description:

Content 33-part:
  • 15 open-ended spanner no. 13: 6; 7; 8; 10; 11; 12; 13; 15; 15; 16; 17; 18; 19; 22; 24 mm
  • 1 wooden link scale No. 13111: 2 m.
  • 1 mini magnetic lifter No. 12600: 270 g.
  • 1 angle screwdriver set No. 10765/9: 1.5; 4; 2.5; 3; 2; 5; 6; 8; 10 mm; 9-piece
  • 1 screwdriver for slotted screws No. 4620: 0.8 x 4.0 x 100 mm
  • 1 electronic flat-blade screwdriver No. 4628: 0.4 x 2.5 x 60 mm
  • 2 Phillips screwdriver No. 4630: PH1; PH2
  • 3 Screwdrivers for TORX® screws No. 4650: T15; T20; T25

Feature:

  • Number of tools: 33
  • Height mm (h): 58 mm
  • Length [mm): 540 mm
  • Weight: 2470 g
  • Width mm (b): 355 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart