Tool set TCS 1 820/1 97pcs

Article no.: 96830244
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 96830244
EAN / GTIN 4018754335671
Manufacturer number 96830244
L-Number L60010 8154

Description

Description:

Content 97-part:
  • 10 hexagon socket inserts, 1/4″ No. 40: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13 mm
  • 17 hexagon socket inserts, 1/2″ No. 52: 10; 14; 12; 13; 11; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
  • 2 extensions, 1/4″ No. 405: 54; 150 mm
  • 1 Ratchet No. 415-2K: 1/4″
  • 1 extension, 1/2″ No. 509: 130 mm
  • 1 Ratchet No. 512-2K: 1/2″
  • 1 Snipe nose pliers No. 6529: 200 mm
  • 1 Water pump pliers No. 6551: 240 mm
  • 1 side cutter no. 6602: 160 mm
  • 1 bit ratchet No. 4008-1: 1/4″
  • 1-bit connector No. 3116
    • 1 Bit holder No. 412: 1/4″
    • 1 flat chisels, flat oval No. 102/150: 150 mm
    • 1 Locksmith hammer No. 10961: 300 g.
    • 1 75 25 Cable Knife No. 12320
      • 1 3 56 Bit Set No. 12065 2 : 27 Bit Holder , L.30mm: SL4;25;15mm (20x) , PH1;2;30 (40x) , PZ1;27;20;25 (15x) , T BO10;3;3;2;3;3;2 , INHEX 6;2;5mm , L.1mm: SL6 mm , PH2;25 , PZ1;40 , T20;3 , 4 pieces

Feature:

  • Number of tools: 97
  • Height mm (h): 50 mm
  • Length [mm): 545 mm
  • Weight: 5080 g
  • Width mm (b): 355 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart