Tools i.TCS inlay TCS 55/11/6 17pcs

Article no.: 96830221
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830221
EAN / GTIN 4018754180790
Manufacturer number 96830221
L-Number L60010 4906

Description

Description:

  • 530 x 350 x 90 mm
Content 17-part:
  • 11 sockets 3/4″ No. 55:22; 32; 27; 30; 24; 34; 36; 38; 41; 46; 50 mm
  • 1 ratchet 3/4″ No. 552:L.165 mm
  • 1 head 3/4″ No. 556:L.61.5 mm
  • 1 Handle No. 558: L.510 mm
  • 2 extensions 3/4″ No. 559:L.200; 400 mm
  • 1 Reducer No. 568:1/2″ external square 3/4″ internal square

Feature:

  • Number of tools: 17
  • Drawer division: 3/3
  • Height mm (h): 60 mm
  • Length [mm): 350 mm
  • Weight: 10100 g
  • Width mm (b): 530 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart