Tools i.TCS inlay TCS 456/16/7 23pcs

Article no.: 96830218
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830218
EAN / GTIN 4018754180769
Manufacturer number 96830218
L-Number L60010 3868

Description

Description:

  • 175 x 350 x 40 mm
Content 23-part:
  • 16 sockets 3/8″ No. 456: 7; 11; 9; 10; 8; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22 mm
  • 3 extensions 3/8″ No. 427:L.76; 125; 240 mm
  • 1 universal joint 3/8″ No. 428:L.46 mm
  • 1 Reducer No. 431:1/4″ external square 3/8″ internal square
  • 1 Enlargement piece No. 432:1/2″ external square 3/8″ internal square
  • 1 ratchet 3/8″ No. 435:3/8″ outer square

Feature:

  • Number of tools: 23
  • Drawer division: 1/3
  • Height mm (h): 40 mm
  • Length [mm): 350 mm
  • Weight: 1400 g
  • Width mm (b): 175 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart