Tools i.TCS inlay TCS 40/45/50/89/19 91pcs

Article no.: 96830192
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830192
EAN / GTIN 4018754170395
Manufacturer number 96830192
L-Number L60010 3297

Description

Description:

  • 530 x 350 x 70 mm
Content 108-part:
  • 13 sockets 1/4″ No. 40: 3.5; 5.5; 4.5; 5; 4; 6; 7; 8; 9; 10; 11; 12; 13 mm
  • 5 SOCKET INSERTS 1/4″, TORX NO. 40TX: E4; E5; E6; E7; E8
  • 4 INHEX inserts 1/4″ No. 44: 3; 4; 5; 6 mm
  • 1 Push-in handle 1/4″ No. 400:L.150 mm
  • 1 cross handle 1/4″ No. 404:L.116 mm
  • 1 Extension 1/4″ No. 405:L.150 mm
  • 1 universal joint 1/4″ No. 407:L.38 mm
  • 1 Enlargement piece No. 409M:3/8″ external square 1/4″ internal square
  • 1 Ratchet 1/4″ No. 415:L.
  • 1 bit fine tooth ratchet 1/4″ No. 415SGB N:L.117 mm
  • 12 sockets 3/8″ No. 45: 8; 12; 10; 11; 9; 13; 14; 15; 16; 17; 18; 19 mm
  • 3 socket inserts 3/8″ No. 45TX: E10; E12; E14
  • 1 socket inserts 3/8″ No. 46:3/8″ internal square 20.8 mm-13/16″
  • 6 INHEX inserts 3/8″ No. 49: 4; 5; 6; 7; 8; 10 mm
  • 1 cross handle 3/8″ No. 425:L.165 mm
  • 2 extensions 3/8″ No. 427:L.76; 240 mm
  • 1 universal joint 3/8″ No. 428:L.46 mm
  • 1 Enlargement piece No. 432M:1/2″ external square 3/8″ internal square
  • 1 ratchet 3/8″ No. 435:L.193 mm
  • 7 sockets 1/2″ No. 50: 19; 27; 22; 24; 21; 30; 32 mm
  • 5 SOCKET INSERTS 1/2″ NO. 50TX: E11; E16; E18; E20; E24
  • 9 sockets 1/2″ No. 52: 16; 22; 18; 19; 17; 24; 27; 30; 32 mm
  • 4 INHEX inserts 1/2″ No. 54: 6; 7; 8; 10 mm
  • 4 screwdriver inserts 1/2″ No. 54TX: T45; T50; T55; T60
  • 4 screwdriver inserts 1/2″ No. 54X: M6; M8; M12; M14
  • 1 cross handle 1/2″ No. 506:L.300 mm
  • 2 extensions 1/2″ No. 509:L.130; 255 mm
  • 1 universal joint 1/2″ No. 510:L.71 mm
  • 1 ratchet 1/2″ No. 512:L.265.5 mm
  • 1 Enlargement piece No. 514M:3/4″ external square 1/2″ internal square
  • 5 bits TORX No. 1410-1427:T6; T7; T8; T9; T25 (65 mm)
  • 7 BITS TORX NO. 1440-1446:T10; T15; T20; T25; T27; T30; T40

Feature:

  • Number of tools: 91
  • Drawer division: 3/3
  • Height mm (h): 70 mm
  • Length [mm): 350 mm
  • Weight: 7770 g
  • Width mm (b): 530 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart