Double open ended spanners i.TCS inlay TCS 10/11, 6x7-34x36 mm 11pcs

Article no.: 96830167
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version mit Werkzeugsortiment
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 96830167
    EAN / GTIN 4018754152100
    Manufacturer number 96830167
    L-Number L60010 5683

    Description

    Description:

    • Wrench with metric, unequal wrench widths in TCS insert
    • Straight version, jaw position 15°
    • Stable, slim and lightweight intelligent construction
    • High bending strength due to double T-profile
    • Non-slip, skin-friendly surface thanks to STAHLWILLE round finish
    • extremely resilient, exceptionally durable
    • Forged in a die, hardened and cooled in an oil bath
    • Chrome alloy steel, chrome-plated.
    • DIN 3110, ISO 10102
    • 175 x 350 x 82 mm
    Content 11-part:
    • 11 double open-ended spanner no. 10: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 21; 19 x 22; 24 x 27; 30 x 32; 34 x 36 mm

    Feature:

    • Number of tools: 11
    • Range: 6x7 - 34x36
    • Content: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 21; 19 x 22; 24 x 27; 30 x 32; 34 x 36 mm
    • Weight: 2056 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart