INHEX sockets, wheel nut sockets etc. i.TCS inlay TCS 54/2309K/12506 13pcs

Article no.: 96830163
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830163
EAN / GTIN 4018754152063
Manufacturer number 96830163
L-Number L60010 2782

Description

Description:

  • 175 x 350 x 40 mm
Content 13-part:
  • 9 INHEX inserts 1/2″ No. 54:5; 6; 7; 8; 10; 12; 14; 17; 19 mm
  • 2 sockets 1/2″ No. 2309K:17; 19 mm
  • 2 No. 12506 :6 hexagon socket wrench ; 7 mm

Feature:

  • Number of tools: 13
  • Weight: 1830 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart