Tools i.TCS inlay TCS WT 40/4008/10/9 39pcs

Article no.: 96830132
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830132
EAN / GTIN 4018754248872
Manufacturer number 96830132
L-Number L60010 5831

Description

Description:

  • For the removable shelf of the tool trolley No. 13217
  • Not combinable with transparent cover 13217 TA
  • 455 x 240 x 30 mm
Content 39-part:
  • 10 sockets 1/4″ No. 40: 4; 7; 5; 6; 4.5; 8; 10; 11; 12; 13 mm
  • 2 QuickRelease extension 1/4″ No. 405QR/2 (L.54 mm); No. 405QR/6 (L.150 mm)
  • 1 QuickRelease universal joint 1/4″ No. 407QR : L.38 mm
  • 1 bit holder 1/4″ No. 412: 1/4″ hexagon socket, L.25 mm
  • 1 Fine tooth ratch1/4″ No. 415QR N: L.117 mm
  • 1 bit box no. 1204/21-1: 4 x PH; 4 x PZ; 9 x TORX®; 3 x hexagon socket
  • 1-bit connector, manually operated 1/4″ No. 3115/1: L.50 mm
  • 2 bit ratchet screwdrivers 1/4″ No. 4008-1: Size 1; 2

Feature:

  • Number of tools: 39
  • Height mm (h): 55 mm
  • Length [mm): 460 mm
  • Weight: 985 g
  • Width mm (b): 250 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart