Set of pliers 7pcs

Article no.: 96830131
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830131
EAN / GTIN 4018754248865
Manufacturer number 96830131
L-Number L60010 5966

Description

Description:

  • For the drawers of tool trolley No. 13217
  • 460 x 250 x 30 mm
Content 7-part:
  • 1 Combination pliers No. 6501: L.180 mm
  • 1 Snipe nose pliers with cutting edge No. 6529: L.200 mm
  • 2 circlip pliers No. 6543: J2, L.180 mm; No. 6545: A2, L.180 mm
  • 1 Water pump pliers No. 6551: L.240 mm
  • 1 Wire whirling pliers No. 6575: L. 230 mm
  • 1 force side cutter No. 6602: L.160 mm

Feature:

  • Number of tools: 7
  • Height mm (h): 30 mm
  • Length [mm): 460 mm
  • Weight: 1655 g
  • Width mm (b): 260 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart