DRALL+ set of screwdrivers i.TCS inlay TCS WT 4650-4665 24pcs

Article no.: 96830127
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830127
EAN / GTIN 4018754248827
Manufacturer number 96830127
L-Number L60010 5985

Description

Description:

  • For the drawers of tool trolley No. 13217
  • 460 x 250 x 60 mm
Content 24-part:
  • 5 TORX® SCREWDRIVER NO. 4650: T10; T15; T20; T25; T30
  • 3 electric screwdriver No. 4660 VDE: size 1 (0.4 x 2.5 x 75 mm); size 3 (0.6 x 3.5 x 5.5 mm); size 5 (1.0 x 100 x 125 mm)
  • 3 Phillips screwdriver No. 4665 VDE: PH1; PH2; PH3
  • 1 set of angle screwdrivers No. 10767a/13: 0.050; 1/64; 5/64; 3/32; 7/16; 1/8; 9/64; 5/32; 3/16; 7/32; 1/4; 5/16; 3/8″

Feature:

  • Number of tools: 24
  • Weight: 1400 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart