DRALL+ set of screwdrivers i.TCS inlay TCS WT 4622-4650-1 24pcs

Article no.: 96830126
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830126
EAN / GTIN 4018754248810
Manufacturer number 96830126
L-Number L60010 6351

Description

Description:

  • For the drawers of tool trolley No. 13217
  • 460 x 250 x 60 mm
Content 24-part:
  • 3 slotted screwdriver No. 4622SK: size 1 (0.8 x 4.0 x 90 mm); size 2 (1.0 x 5.5 x 6.5 mm); size 3 (1.2 x 100 x 125 mm)
  • 3 Phillips screwdriver No. 4632SK: PH1; PH2; PH3
  • 5 TORX® SCREWDRIVER NO. 4650: T10; T15; T20; T25; T30
  • 1 set of angle screwdrivers No. 10767a/13: 0.050; 1/64; 5/64; 3/32; 7/16; 1/8; 9/64; 5/32; 3/16; 7/32; 1/4; 5/16; 3/8″

Feature:

  • Number of tools: 24
  • Content: 0,050; 1/16; 5/64; 3/32; 7/64; 1/8; 9/64; 5/32; 3/16; 7/32; 1/4; 5/16; 3/8″
  • Weight: 1610 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart