Combination spanners i.TCS inlay TCS WT 13A/22 3/16 - 1.1/16 22pcs

Article no.: 96830125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830125
EAN / GTIN 4018754248803
Manufacturer number 96830125
L-Number L60010 5832

Description

Description:

  • For the drawers of tool trolley No. 13217
  • 460 x 250 x 60 mm
Content 22-part:
  • 22 open-ended spanner no. 13a: 3/16; 13/64; 7/32; 15/64; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 25/32; 13/16; 7/8; 15/16; 1; 1 1/16″

Feature:

  • Number of tools: 22
  • Range: 3/16 - 1.1/16
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Content: 3/16; 13/64; 7/32; 15/64; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 25/32; 13/16; 7/8; 15/16; 1; 1 1/16″
  • DIN: DIN 3113 Form B
  • Weight: 2440 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart