Double open ended spanner i.TCS inlay TCS WT 10A/9 1/4x5/16 - 1.1/8x1.5/16 9pcs

Article no.: 96830124
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830124
EAN / GTIN 4018754248797
Manufacturer number 96830124
L-Number L60010 5824

Description

Description:

  • Wrench with inch, unequal wrench widths in TCS insert
  • Straight version, jaw position 15°
  • Stable, slim and lightweight intelligent construction
  • High bending strength due to double T-profile
  • Non-slip, skin-friendly surface thanks to STAHLWILLE round finish
  • extremely resilient, exceptionally durable
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.
  • DIN 3110, ISO 10102
  • For the drawers of tool trolley No. 13217
  • 460 x 250 x 30 mm
Content 9-part:
  • 9 double open-ended spanner no. 10a: 1/4 x 5/16; 1/2 x 9/16; 3/8 x 7/16; 19/32 x 11/16; 5/8 x 3/4; 3/4 x 7/8; 25/32 x 13/16; 15/16 x 1; 1 1/8 x 1 5/16″

Feature:

  • Number of tools: 9
  • Range: 1/4x5/16 - 1.1/8x1.5/16
  • Content: 1/4 x 5/16; 3/8 x 7/16; 1/2 x 9/16; 19/32 x 11/16; 5/8 x 3/4; 3/4 x 7/8; 25/32 x 13/16; 15/16 x 1; 1 1/8 x 1 5/16″
  • Weight: 1600 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart