DRALL+ set of screwdrivers i.TCS inlay TCS WT 4622-4650 20pcs

Article no.: 96830122
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830122
EAN / GTIN 4018754248773
Manufacturer number 96830122
L-Number L60010 6350

Description

Description:

  • For the drawers of tool trolley No. 13217
  • 460 x 250 x 60 mm
Content 20-part:
  • 3 slotted screwdriver No. 4622SK: size 1 (0.8 x 4.0 x 90 mm); size 2 (1.0 x 5.5 x 6.5 mm); size 3 (1.2 x 100 x 125 mm)
  • 3 Phillips screwdriver No. 4632SK: PH1; PH2; PH3
  • 5 TORX® SCREWDRIVER NO. 4650: T10; T15; T20; T25; T30
  • 1 set of angle screwdrivers No. 10767H/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm

Feature:

  • Number of tools: 20
  • Weight: 1500 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart