Hammer, chisels etc. i.TCS inlay TCS WT 102-109/16 16pcs

Article no.: 96830119
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830119
EAN / GTIN 4018754248742
Manufacturer number 96830119
L-Number L60010 5930

Description

Description:

  • For the drawers of tool trolley No. 13217
  • 460 x 250 x 30 mm
Content 16-part:
  • 1 flat chisels, flat oval No. 102: L.175 mm
  • 1 grit size 105: 120 x 12 mm
  • 6 pin driver No. 108: 115 x 2; 150 x 3; 150 x 4; 150 x 5; 150 x 6; 150 x 8 mm
  • 1 cotter pin driver with guide sleeve No. 109: 100 x 3.4 mm
  • 1 nylon hammer No. 10956: D. 27 mm
  • 1 Locksmith hammer No. 10961: 300 g.
  • 1 Telescopic stainless steel mirror No. 12921M: D. 32 mm
  • 1 Roller belt size No. 12935/3: 3 m.
  • 1 steel scale No. 13110: 300 mm
  • 1 Cable knife No. 12320: L. 111 mm
  • 1 LED pen lamp No. 13126-2: L.132 mm

Feature:

  • Number of tools: 16
  • Content: 300 mm
  • Height mm (h): 30 mm
  • Length [mm): 460 mm
  • Weight: 1790 g
  • Width mm (b): 250 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart