Set of pliers 7pcs

Article no.: 96830118
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830118
EAN / GTIN 4018754248735
Manufacturer number 96830118

Description

Description:

  • For the drawers of tool trolley No. 13217
  • 460 x 250 x 30 mm
Content 7-part:
  • 1 Combination pliers No. 6501: L.180 mm
  • 1 Snipe nose pliers with cutting edge No. 6529: L.200 mm
  • 2 circlip pliers No. 6543: J2, L.180 mm; No. 6545: A2, L. 180 mm
  • 1 Water pump pliers No. 6551: L.240 mm
  • 1 Gripping pliers No. 6564: L.250 mm
  • 1 force side cutter No. 6602: L.160 mm

Feature:

  • Number of tools: 7
  • Height mm (h): 30 mm
  • Length [mm): 460 mm
  • Weight: 1880 g
  • Width mm (b): 250 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart