VDE Tools i.TCS inlay No. TCS 12171/19/4 VDE 23pcs

Article no.: 96830041
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96830041
EAN / GTIN 4018754276004
Manufacturer number 96830041

Description

Description:

Content 23-part:
  • 14 VDE socket inserts 3/8″ No. 12171 VDE: 7; 11; 9; 10; 8; 12; 13; 14; 16; 17; 18; 19; 20; 22 mm
  • 3 VDE screwdriver inserts 3/8″ No. 12174 VDE: T20; T25; T30
  • 2 VDE screwdriver inserts 3/8″ No. 12175 VDE: M8; M10
  • 3 VDE extensions 3/8″ No. 12167 VDE:L.94; 178; 258 mm
  • 1 VDE-QuickRelease fine-toothed ratchet 3/8″ No. 12165 VDE: L.205 mm

Feature:

  • Number of tools: 23
  • Drawer division: 2/3
  • Height mm (h): 45 mm
  • Length [mm): 350 mm
  • Weight: 2800 g
  • Width mm (b): 350 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart