Swing away mounting and height adjuster with vice 120 mm

Article no.: 967565 120
plus VAT at the current rate Prices plus delivery costs
on request
In stock
151 pieces in stock

Select article variation and quantity

Vice jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment range 132 mm
Height retracted 296 mm
Weight 27 kg
Type of product Height adjuster

Identification numbers & Classifications

Article number 967565 120
EAN / GTIN 4045197806659
Manufacturer number 967565 120

Description

Version:

Sturdy and very strong forged parts / steel design. Very smooth-running and precise guidance due to CNC-machined components. Extremely strong clamping by the special locking device. Quicker clamping in any desired position by means of the safety clamping lever.
Safety function: The vice can be swung down to the correct lower position only when the fixing pin is engaged in the notch on the lift tube.

Advantage:

  • The vice, in conjunction with the height adjuster can be rotated through 360°, without the use of an additional swivel base.
  • The vice can be swung away under the bench to provide a clear working area.
  • Installation in a lockable cupboard with a door allows the swing away mounting and height adjuster to be stowed away and protected against theft (casing available on request).

Application:

For matching the height of the vice to the ergonomically ideal working height, to the nearest centimetre.

Supplied with:

Fasteners for attachment under the worktop.
Vice No. 967100 size 120.

Colour:

Silver-grey

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart