Universal set KABELEX 12pcs

Article no.: 96747304
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable pulling tool

Identification numbers & Classifications

Article number 96747304
EAN / GTIN 4018754261000
Manufacturer number 96747304
L-Number L60010 5787

Description

Description:

  • Content 12-part:
  • No. 1501, 1502, 1505: Pressing tools for contact dimensions D. 1.5; 3.5; 2.3 mm
  • No. 1511, 1512, 1515: Dismantling sleeves for contact dimensions D. 1.5; 3.5; 2.3 mm
  • No. 1553: Unlocking tool for connectors with one unlocking channel Flat contacts Flat contact 2.8 and 5.8 mm
  • No. 1556: Unlocking tool for Micro-Timer II, III contacts Flat contacts Flat contact 1.6 mm
  • No. 1559: Release tool for Maxi-Power Timer contacts Flat contacts Flat contact 9.5 mm
  • No. 1562: Pit Pod contact release tool
  • No. 1574: Unlocking tool for Micro-Timer I contacts and ABS housing Flat contacts Flat contact 1.6 mm
  • No. 1591: Unlocking tool for plugs with two unlocking channels Flat contacts Flat contact 2.8 and 5.8 mm

Feature:

  • Number of tools: 12
  • Weight: 1230 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart