Pair of spare jaws with screws for “Heuer Front” 140 mm

Article no.: 967405 140
Set price 2 Piece (18.05 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 140 mm
Height 22 mm
Depth 12 mm
Type of fastening drilling
Spacing of attachment holes 85 mm
Type of clamping face 1 side serrated, 1 side ground, reversible.
Type of product Vice jaws

Identification numbers & Classifications

Article number 967405 140
EAN / GTIN 4010898116406
Manufacturer number 116 140

Description

Version:

Surface-hardened and galvanised, 1 side corrugated, 1 side ground, reversible.

Suitable for:

“Heuer-Front” No. 967360; 967380 and “Heuer-Compact” No. 967460 bench vices.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart