Bench vice mounting plate, bamboo, Size: 300X250

Article no.: 967328 300X250
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
45 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 50 mm
Width 300 mm
Depth 250 mm
Material Bamboo
Type of product Mounting plate

Identification numbers & Classifications

Article number 967328 300X250
EAN / GTIN 4045197905222
Manufacturer number 967328 300X250

Description

Version:

Bamboo worktop, waterproof glued cross-wise, surface is sanded and oiled. Rounded edges.

Application:

Universal base for all vice models and sizes.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart