Set: Hooks 4pcs

Article no.: 96722802
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic gripper hook

Identification numbers & Classifications

Article number 96722802
EAN / GTIN 4018754296316
Manufacturer number 96722802
L-Number L60010 6460

Description

Description:

  • Contents: No. 13000 (straight), 13001 (45°), 13002 (90°), 13003 (curved)
  • Universally applicable, e.g. for punching soft materials, assembly and disassembly of small parts such as sim and O-rings, seals, molding clips or cladding
  • in a fabric wallet

Feature:

  • Number of tools: 4
  • Length [mm): 165 mm
  • Weight: 144 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart