Set of needle files L.140mm 6pcs

Article no.: 96722801
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision needle file

Identification numbers & Classifications

Article number 96722801
EAN / GTIN 4018754083176
Manufacturer number 96722801
L-Number L60010 649

Description

Description:

  • Content 6-part:
;
  • 1 pieces each round, half-round, triangular, square, flat-blunt,
  • in a fabric wallet

Feature:

  • Number of tools: 6
  • Length [mm): 140 mm
  • Weight: 50 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart