Plastic scraper set 5pcs

Article no.: 96722700
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96722700
EAN / GTIN 4018754335022
Manufacturer number 96722700
L-Number L60010 7400

Description

Description:

Content 5-part:
  • 5 plastic scraper No. 10677, wide blade No. 10678, middle blade, No. 10679 , narrow blade, No.10680 , Oblique blade, No. 10681, pointed blade
  • glass-fibre-reinforced plastic
  • For damage-free removal of seals, seals and residues (especially in the aviation sector)
  • Signal color bright green
  • in a fabric wallet

Feature:

  • Number of tools: 5
  • Content: 10677, wide blade; 10678, medium blade; 10679, narrow blade; 10680, slanted blade; 10681, pointed blade
  • Height mm (h): 40 mm
  • Length [mm): 205 mm
  • Weight: 240 g
  • Width mm (b): 105 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart