Stud remover set M5-M16 25pcs

Article no.: 96713025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drilling out tool

Identification numbers & Classifications

Article number 96713025
EAN / GTIN 4018754083121
Manufacturer number 96713025
L-Number L60010 884

Description

Description:

  • M5-M16, 3/16″-5/8″
  • 25 pieces
  • 5 HSS high performance spiral drills (3.2; 4.8; 6.4; 8; 8.7 mm)
  • 5 special steel stripping pins size 1-5 for M5-M16 threads
  • 5 size 1-5 unscrewing nuts
  • 10 drill bushings size 1-10
  • In black plastic cassette

Feature:

  • Number of tools: 25
  • for thread: M5-M16
  • Weight: 605 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart