{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 100 mm | |
Jaw capacity | 140 mm | |
Clamping depth | 84 mm | |
Pipe jaws clamp pipes with outer ⌀ | 16 mm - 75 mm | |
Opening direction | opens to the rear | |
Material | high-strength cast iron (GG 22) | |
Weight | 12 kg | |
Type of product | Machinist's vice |
Article number |
967060 100
Copy |
|
EAN / GTIN |
2050002047457
Copy |
|
Manufacturer number |
LJ/100 G + D571 10X60 + D125 VZ
Copy |