Folding platform, standard version, Platform height: 1550mm

Article no.: 966311 1550
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Platform height (mm) Unit price incl. VAT
  • Ladders and platforms load capacity: 200

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 200 kg
Working height approx. 3.55 m
Scaffolding height 2.65 m
Weight 68 kg
Type of product Scaffolding

Identification numbers & Classifications

Article number 966311 1550
EAN / GTIN 4003866535125
Manufacturer number 53512

Description

Version:

Folding platform with simple one-hand operation of the folding frame, with sturdy locking knob: Just one click to secure and release. Patented toe board unit. Easy-running attachment guide of hard plastic: The extension frames do not tilt when moved together. Scaffolding width: 0.72 m; scaffolding length: 1.8 m including castors with parking brakes ⌀ 125 mm. Can be extended to max. 7.65 m working height.

Standard:

EN 1004 (scaffolding class 3, load capacity up to 200 kg/m2).

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart